3 x 3 x 48 x 0.16 in. V-board (Skid of 1458)

Part #L16060300480K000  |  Item #7496575  |  Manufacturer Part #16060300480K000

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Size: 3" x 3" x 48"

Specifications

Height: 3 in

Length: 3 in

Package Quantity: Skid of 1458

Product Type: V-board

Thickness: 0.16 in

UL Listed: No

Width: 48 in