3-19/50 x 1-3/4 in. 150# 850F 304 Stainless Steel Spiral Wound Gasket
SpiraSeal® Styles 3-19/50 x 1-3/4 in. 150# 850F 304 Stainless Steel Spiral Wound Gasket
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- They can be used against virtually any corrosive medium dependent upon the choice of the metal and filler/facing material
- Variable density
- Semi-metallic gaskets are designed to feature soft, pliable sealing materials - which enhance the tightness of the assembly with lower overall load requirements when compared to full metallic gaskets
- Yellow color code
- Low winding pressure and thick soft fillers are used for low pressure applications
- 1-1/2 in nominal pipe size
- Spiral wound gaskets are manufactured by alternately winding strips of metal and soft fillers on the outer edge of winding mandrels that determine the inside dimensions of the wound component
- Fabricated
- For schedule 40 pipe and welding neck flange
- Pressure class 150#
Documents
Specifications
- ASME:
- ASME B16.20, ASME B16.47, ASME B16.5
- Collection:
- SpiraSeal® Styles
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 1-3/4 in
- Diameter - Outside:
- 3-19/50 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Spiral Wound Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 850
- Minimum Temperature:
- 325
- NSF Certified:
- No
- Pressure Class:
- 150#
- Temperature Range:
- Up to 2000 Deg F (Up to 1093 Deg C)
- Thickness:
- 0.131 in
- UL Listed:
- No