Lamons Gasket
1-1/2 in. 300# 347 Stainless Steel Spiral Wound Gasket
Part #LSCSMB015ISM | Item #2472358 | Manufacturer Part #SCSMB015ISM
Call for Pricing
EACH
Outside Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
ASME Specifications: [ASME B16.20, ASME B16.47, ASME B16.5]
Clean Bagged: No
FM Approved: No
IAPMO Listed: No
Material: Stainless Steel
Material Type: 347
NSF Certified: No
Outside Diameter: 1-1/2 in
Pressure Class: 300#
Type: Gasket
UL Listed: No