Lamons Gasket

10 in. 300# Carbon Steel and Plastic Spiral Wound Gasket

Part #LSQAOG100EGDSG  |  Manufacturer Part #SQAOG100EGDSG

Diameter:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B16.5

Clean Bagged: No

Diameter: 10 in

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Material: [Carbon Steel, Plastic]

Material Type: PTFE

NSF Certified: No

Pressure Class: 300#

UL Listed: No