Lamons Gasket
10 in. 900# 304 Stainless Steel Ring Type Joint Gasket
Part #LALSCR532 | Item #7272662 | Manufacturer Part #ALSCR532
Call for Pricing
EACH
Inside Diameter:
10 inProduct Details
Documents
Specifications
Clean Bagged: No
FM Approved: No
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 10 in
NSF Certified: No
UL Listed: No