7/8 x 11-1/2 in. Black B7 Stud With 2H Nuts

You last purchased this on
 
Birmingham Fastener & Supply

7/8 x 11-1/2 in. Black B7 Stud With 2H Nuts

This product requires certification to purchase.
Brand image
You last purchased this on
 
Birmingham Fastener & Supply

7/8 x 11-1/2 in. Black B7 Stud With 2H Nuts

  • Fast #
  • Part #B7SDHN781112
  • Item #2227680
  • Manufacturer Part #P87C1150S27
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-320
Drive Type:
Hex
Grade:
B7
Length:
11-1/2 in
Material:
Alloy Steel, Carbon Steel
Product Type:
Double Hex Nut, Stud Bolt Kit
Size:
7/8 in
Thread Length:
11-1/2