12 in. 150# Ring Gasket

You last purchased this on
 
Lamons Gasket

12 in. 150# Ring Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lamons Gasket

12 in. 150# Ring Gasket

  • Fast #
  • Part #LC4412120BRF
  • Item #7272671
  • Manufacturer Part #C4412120BRF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-38B, ASTM F-36J, ASTM F-152, ASTM F-146, ASTM F-104, ASTM D-149-95A
Clean Bagged:
No
Color Finish Name:
Blue
Diameter - Inside 1:
12 in
FM Approved:
No
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Maximum Temperature:
300
Minimum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
2000 psi
Pressure Class:
150#
UL Listed:
No