1/2 in. 300# 316 Stainless Steel Corrugated Metal Gasket

Part #LECMG005B2SIBOLD  |  Item #4283444  |  Manufacturer Part #ECMG005B2SIBOLD

Call for Pricing EACH

Inside Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME B16.5

Application: [Commercial, Industrial]

Clean Bagged: No

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 1/2 in

Material: Stainless Steel

Material Type: 316

Maximum Temperature: 500

NSF Certified: No

Pressure Class: 300#

Thickness: 1/16 in

UL Listed: No