12 in. Stainless Steel Gasket

You last purchased this on
 
Lamons Gasket

SpiraSeal® Styles 12 in. Stainless Steel Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lamons Gasket

SpiraSeal® Styles 12 in. Stainless Steel Gasket

  • Fast #
  • Part #LSCSIB120HSI12
  • Item #4605153
  • Manufacturer Part #SCSIB120HSI
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • They can be used against virtually any corrosive medium dependent upon the choice of the metal and filler/facing material
  • Variable density
  • Semi-metallic gaskets are designed to feature soft, pliable sealing materials - which enhance the tightness of the assembly with lower overall load requirements when compared to full metallic gaskets
  • Green color code
  • Low winding pressure and thick soft fillers are used for low pressure applications
  • 12 in nominal pipe size
  • Spiral wound gaskets are manufactured by alternately winding strips of metal and soft fillers on the outer edge of winding mandrels that determine the inside dimensions of the wound component
  • Fabricated
  • For schedule 30 pipe and welding neck flange
  • Pressure class 600#
  • Requires Certification

Specifications

ASME:
ASME B16.20, ASME B16.47, ASME B16.5, ASME B36.19M
Clean Bagged:
No
Collection:
SpiraSeal® Styles
Color Finish Category:
Greens
Color Finish Name:
Green
Diameter - Inside 1:
12-1/10 in
Diameter - Outside:
18 in
FM Approved:
No
Fits Pipe Size:
12 in
Fitting Type:
Spiral Wound Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Mineral, Stainless Steel
Material Type:
316, Graphite
Maximum Temperature:
850
Minimum Temperature:
325
NSF Certified:
No
Pressure Class:
600#
Schedule Class:
30
Thickness:
0.131 in
UL Listed:
No