1/2 x 2-3/4 in. Black B7 Stud With 2H Nuts
1/2 x 2-3/4 in. Black B7 Stud With 2H Nuts
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-320
- Application:
- Residential
- Drive Type:
- Hex
- Grade:
- B7
- Product Type:
- Double Hex Nut, Stud Bolt Kit
- Size:
- 1/2 in
- Thread Length:
- 2-3/4