Lamons Gasket
1/2 x 3 in. B7 Stud with 2-Hex Nut
Part #B7SDHNDM | Item #277709
Call for Pricing
EACH
Length
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
ASME Specifications: ASME B16.5
Diameter: 1/2 in
Drive Type: Hex
Grade: B7
Length: 3 in
Material: Steel
Product Type: [Stud, Double Hex Nut]