14 in. 600# 316 Stainless Steel Gasket

Part #LSCSIB140HSI  |  Item #4695325  |  Manufacturer Part #SCSIB140HSI

Call for Pricing EACH
(Pricing is for 14 in)

Inside Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Clean Bagged: No

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 14 in

Material: Stainless Steel

Material Type: 316

NSF Certified: No

Pressure Class: 600#

UL Listed: No