0 items

Lamons Gasket 150# Ring Gasket

LC441200BRF

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-149-95A, ASTM F-104, ASTM F-146, ASTM F-152, ASTM F-36J, ASTM F-38B
CARB OTC LEED Compliant
No
Clean Bagged
No
Color Finish
Blue
Diameter
2 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Maximum Pressure
2000 psi
Maximum Temperature
300
Minimum Temperature
73
NSF Certified
No
Pressure Class
150#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday