0 items

Lamons Gasket SpiraSeal® Styles 150# Stainless Steel Flexible Graphite Gasket

LSCSCBBSC

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.20
Application
Waterworks
CARB OTC LEED Compliant
No
Collection
SpiraSeal® Styles
Diameter
2 in
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
304
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday