Lamons Gasket 1500# Stainless Steel Spiral Gasket

LSCSMBLSM

Manufacturer Part #: SCSMB005LSM

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.20, ASME B16.47, ASME B16.5
Clean Bagged
No
Color Finish
Blue
Diameter
1/2 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Inside Diameter
14/25 in
NSF Certified
No
Pressure Class
1500#
UL Listed
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday