Lamons Gasket
16 in. 316 Stainless Steel and Graphite Spiral Wound Gasket
Part #LSCSIB160HSI16 | Item #7642108 | Manufacturer Part #SCSIB160HSI
Inside Diameter
Product Details
Documents
Specifications
ANSI Specifications: ANSI B16.5
ASME Specifications: ASME B16.5
Clean Bagged: No
FM Approved: No
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 16 in
MSS Specifications: MSS SP-44
Material: [Stainless Steel, Graphite]
Material Type: 316
NSF Certified: No
Pressure Class: 600#
Product Type: Gasket
UL Listed: No