Lamons Gasket
18 in. 150 psi 304 Stainless Steel Inner Ring Gasket with Graphite
Part #SWG1504GSSIR18 | Item #4643526 | Manufacturer Part #SWG1504GSSIR18
Call for Pricing
EACH
Inside Diameter:
18 inProduct Details
Documents
Specifications
Inside Diameter: 18 in
Material: [Graphite, Stainless Steel]
Material Type: 304
Maximum Pressure: 150 psi
Type: SWG1504GSSIR18