18 in. 316 Stainless Steel and Graphite Spiral Wound Gasket

Part #LSCSIB180HSI18  |  Item #7642184  |  Manufacturer Part #SCSIB180HSI

$ 38.90 EACH
(Pricing is for 18 in)

Inside Diameter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: ASME B16.5

Clean Bagged: No

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 18 in

MSS Specifications: MSS SP-44

Material: [Stainless Steel, Graphite]

Material Type: 316

NSF Certified: No

Pressure Class: 600#

Product Type: Gasket

UL Listed: No