2-1/2 in. 150# 304 Stainless Steel Spiral Wound Gasket
2-1/2 in. 150# 304 Stainless Steel Spiral Wound Gasket
Frequently Purchased Together
Product Details
- They can be used against virtually any corrosive medium dependent upon the choice of the metal and filler/facing material
- Variable density
- Semi-metallic gaskets are designed to feature soft, pliable sealing materials - which enhance the tightness of the assembly with lower overall load requirements when compared to full metallic gaskets
- Yellow color code
- Low winding pressure and thick soft fillers are used for low pressure applications
- 2-1/2 in nominal pipe size
- Spiral wound gaskets are manufactured by alternately winding strips of metal and soft fillers on the outer edge of winding mandrels that determine the inside dimensions of the wound component
- Fabricated
- For schedule 40 pipe and welding neck flange
- Pressure class 150#
Specifications
- ASME:
- ASME B16.20, ASME B16.47, ASME B16.5
- Clean Bagged:
- No
- Diameter - Inside 1:
- 2-31/50 in
- Diameter - Outside:
- 4-22/25 in
- FM Approved:
- No
- Fitting Type:
- Spiral Wound Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Graphite
- Material Type:
- 304
- Maximum Temperature:
- 850
- Minimum Temperature:
- 325
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 0.131 in
- UL Listed:
- No