2-1/2 in. 1500# Gasket
SpiraSeal® Styles 2-1/2 in. 1500# Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.20
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- SpiraSeal® Styles
- Diameter - Inside 1:
- 2-1/2 in
- Diameter - Outside:
- 6-1/2 in
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Spiral Wound Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Mineral
- Material Type:
- 316L, Graphite
- NSF Certified:
- No
- Pressure Class:
- 900#, 1500#
- Schedule Class:
- 40
- UL Listed:
- No