Lamons Gasket
2-1/2 in. Flexible Graphite Gasket
Part #LSCSIB025ISIL | Item #4605165 | Manufacturer Part #SCSIB025ISI
Call for Pricing
EACH
Inside Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 2-1/2 in
Material: [Graphite, Stainless Steel]
Material Type: 316
NSF Certified: No
Type: LSCSIB025ISIL
UL Listed: No