2 in. Oval Ring Type Joint Gasket
2 in. Oval Ring Type Joint Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 2 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- No