2 in. Stainless Steel Gasket

Part #LSCSIB020LSIK  |  Item #4579227  |  Manufacturer Part #SCSIB020LSI

Call for Pricing EACH

Inside Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Clean Bagged: No

FM Approved: No

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 2 in

Material: Stainless Steel

Material Type: 316

NSF Certified: No

UL Listed: No