20 in. 150# Flexible Graphite and Stainless Steel Gasket

Part #LSCSIB200BSI20  |  Item #4579245  |  Manufacturer Part #SCSIB200BSI

Call for Pricing EACH
(Pricing is for 19-49/71 in)

Inside Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Semi-metallic gaskets are designed to feature soft, pliable sealing materials - which enhance the tightness of the assembly with lower overall load requirements when compared to full metallic gaskets
  • They can be used against virtually any corrosive medium dependent upon the choice of the metal and filler/facing material
  • Variable density
  • Fabricated
  • Spiral wound gaskets are manufactured by alternately winding strips of metal and soft fillers on the outer edge of winding mandrels that determine the inside dimensions of the wound component
  • Low winding pressure and thick soft fillers are used for low pressure applications
  • 20 in nominal pipe size
  • Green color code
  • Pressure class 150#
  • For schedule 10 pipe and slip-on/threaded/welding neck flange

Documents

Specifications

ASME Specifications: [ASME B16.20, ASME B16.47, ASME B16.5]

Clean Bagged: No

FM Approved: No

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 19-49/71 in

Material: [Stainless Steel, Graphite]

Material Type: 316

Maximum Temperature: 850

Minimum Temperature: 325

NSF Certified: No

Outside Diameter: 23-22/25 in

Pressure Class: 150#

Thickness: 0.131 in

UL Listed: No