3 in. 316 Stainless Steel Gasket

You last purchased this on
 
Lamons Gasket

Corrugated Metal Gaskets (CMG®) 3 in. 316 Stainless Steel Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lamons Gasket

Corrugated Metal Gaskets (CMG®) 3 in. 316 Stainless Steel Gasket

  • Fast #
  • Part #LECMG030B2SIBOLD
  • Item #4283448
  • Manufacturer Part #ECMG030B2SIBOLD
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • They are an excellent choice for 150 and 300 class ASME B16.5 flanges where available bolt loading is minimal
  • These gaskets’ substrate geometry promotes recovery and resilience through thermal cycles as well as extended service life
  • The Lamons corrugated metal gasket (CMG) family of products are considered the standard in corrugated metal gasket technology
  • This product family also includes high temperature gasket options
  • Available in a range of substrate alloys and covering layer options, CMGs feature a specific pitch and core thickness engineered to overcome problems associated with joint relaxation, pressure and thermal cycles
  • Corrugated metal gaskets can replace spiral wound gaskets and eliminate inward buckling while sealing at moderate flange stresses
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
Application:
Heat Exchanger, Steam
Collection:
Corrugated Metal Gaskets (CMG®)
Diameter - Inside 1:
3-1/16 in
Diameter - Outside:
3 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Thickness:
1/16 in
UL Listed:
No