Lamons Gasket
3 in. 150# Carbon Steel and Graphite WR Gasket
Part #LSCSB030B | Item #3030244 | Manufacturer Part #SCSB030B
Call for Pricing
EACH
Inside Diameter
Product Details
Documents
Specifications
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 3 in
Material: [Carbon Steel, Stainless Steel, Graphite]
Material Type: 304L
NSF Certified: No
UL Listed: No