Lamons Gasket

3 in. Soft Iron Oval Ring Gasket

Part #LAGCR351  |  Manufacturer Part #AGCR351

Diameter:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 3 in

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

UL Listed: No