Lamons Gasket
3/4 in. 316L Stainless Steel and Graphite Spiral Wound Gasket
Part #LSCSIB007LSIF | Item #7642301 | Manufacturer Part #SCSIB007LSI
Inside Diameter:
3/4 inProduct Details
Documents
Specifications
ANSI Specifications: ANSI B16.5
ASME Specifications: ASME B16.5
Clean Bagged: No
FM Approved: No
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 3/4 in
MSS Specifications: MSS SP-44
Material: [Stainless Steel, Graphite]
Material Type: 316L
NSF Certified: No
Pressure Class: 1500#
Product Type: Gasket
UL Listed: No