3/4 in. Flexible Graphite Gasket

Part #LSCSIB007BSI  |  Item #4579234  |  Manufacturer Part #SCSIB007BSI

Call for Pricing EACH
(Pricing is for 3/4 in)

Inside Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 3/4 in

Material: [Graphite, Stainless Steel]

Material Type: 316

NSF Certified: No

Type: LSCSIB007BSI

UL Listed: No