4-1/16 in. Ring Gasket

Part #LECMG040B2SIBOLD  |  Item #4283447  |  Manufacturer Part #ECMG040B2SIBOLD

Call for Pricing EACH

Inside Diameter:

4-1/16 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clean Bagged: No

Fitting Type: Gasket

Inside Diameter: 4-1/16 in

Material: [Stainless Steel, Rubber]

Material Type: 316L

NSF Certified: No

UL Listed: No