Lamons Gasket
4 in. Spiral Wound Gasket
Part #LSCSIB040JSIP | Item #4605157 | Manufacturer Part #SCSIB040JSI
Call for Pricing
EACH
Inside Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Clean Bagged: No
FM Approved: No
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 4 in
Material: Stainless Steel
Material Type: 316
NSF Certified: No
UL Listed: No