7/8 x 5-1/2 in. Black B7 Stud With 2H Nuts
7/8 x 5-1/2 in. Black B7 Stud With 2H Nuts
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-193 Grade B7
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Grade:
- B7
- Length:
- 5-1/2 in
- Material:
- Alloy Steel
- Product Type:
- Double Hex Nut, Stud Bolt Kit
- Size:
- 7/8 in
- Thread Length:
- 5-1/2