6 in. 150# Carbon Steel and Graphite WR Gasket

Part #LSCSB060B  |  Item #3030251  |  Manufacturer Part #SCSB060B

Call for Pricing EACH

Inside Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 6 in

Material: [Carbon Steel, Stainless Steel, Graphite]

Material Type: 304L

NSF Certified: No

UL Listed: No