7/8 x 4-1/2 in. B7 Stud with 2-Hex Nut

Part #B7SDHN78R  |  Item #501329

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ASME Specifications: ASME B16.5

Diameter: 7/8 in

Drive Type: Hex

Grade: B7

Length: 4-1/2 in

Material: Steel

Product Type: [Stud, Double Hex Nut]