Lamons Gasket Fiber and Nitrile Ring Gasket

LECMG0B2SIBOLD

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
2-1/16 in
Fitting Size 2
2-1/16 in
Fitting Sizes
2-1/16 in
Fitting Type
Straight
Material
Fiber, Rubber
Material Type
Nitrile
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday