Lamons Gasket
L441 2 in. 300# Stainless Steel Ring Gasket
Part #LC4412020IRF | Item #7272762 | Manufacturer Part #C4412020IRF
Call for Pricing
EACH
Inside Diameter:
2 inProduct Details
Documents
Specifications
CARB OTC LEED Compliant: No
Clean Bagged: No
Collection: L441
FM Approved: No
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 2 in
Material: Rubber
Material Type: Nitrile
NSF Certified: No
Pressure Class: 300#
Thickness: 0.0625 in
UL Listed: No