Lamons Gasket
SpiraSeal® Styles 2 in. 150# 304 Stainless Steel Gasket
Part #LSCSCB020BSCK | Item #2253897 | Manufacturer Part #SCSCB020BSC
Inside Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Semi-metallic gaskets are designed to feature soft, pliable sealing materials - which enhance the tightness of the assembly with lower overall load requirements when compared to full metallic gaskets
- They can be used against virtually any corrosive medium dependent upon the choice of the metal and filler/facing material
- Variable density
- Fabricated
- Spiral wound gaskets are manufactured by alternately winding strips of metal and soft fillers on the outer edge of winding mandrels that determine the inside dimensions of the wound component
- Low winding pressure and thick soft fillers are used for low pressure applications
- 2 in nominal pipe size
- Yellow color code
- Pressure class 150#
- For schedule 40 pipe and slip-on/threaded flange
Specifications
ASME Specifications: [ASME B16.20, ASME B16.47, ASME B16.5]
Application: Waterworks
Collection: SpiraSeal® Styles
Fitting Type: Gasket
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 2-15/79 in
Material: [Stainless Steel, Graphite]
Material Type: 304
Maximum Temperature: 850
Minimum Temperature: 325
NSF Certified: No
Outside Diameter: 4-10/77 in
Thickness: 0.131 in
UL Listed: No