4 in. 150# 304 Carbon Steel Graphite Gasket

You last purchased this on
 
Lamons Gasket

SpiraSeal® Styles 4 in. 150# 304 Carbon Steel Graphite Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lamons Gasket

SpiraSeal® Styles 4 in. 150# 304 Carbon Steel Graphite Gasket

  • Fast #
  • Part #LSCSB040B
  • Item #3030252
  • Manufacturer Part #SCSB040B
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.20
Application:
Waterworks
Collection:
SpiraSeal® Styles
Diameter - Outside:
4 in
Fitting Type:
Gasket
Material:
Carbon Steel, Stainless Steel, Mineral
Material Type:
304, Graphite
Pressure Class:
150#
Schedule Class:
40