Lamotte

0.1 lb. ORP Pocket Tester Tracer

Part #L1742  |  Manufacturer Part #1742

Weight:

0.1
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Measure total chlorine, pH and ORP
  • Readings not affected by sample color
  • Meter is waterproof and changing probe tips is easy
  • Automatic shut-off conserves battery life and low battery indicator warns you when power is low

Documents

Specifications

CE Approved: No

EPA Compliant: No

NSF Certified: No

Type: ORP Pocket Tester Tracer

UL Listed: No

Weight: 0.1