Lamotte
10 mL Replacement Sample Tube w/ Cap
Part #L0106 | Item #4930498 | Manufacturer Part #0106
Call for Pricing
EACH
Size:
10 mLProduct Details
Specifications
Brand Model Compatibility: LaMotte 3308 Free and Total Chlorine Test Kit
Capacity: 10 ml
EPA Compliant: No
Material: Plastic
Size: 10 mL
Type: Sample Tube
Weight: 1/10