Lamotte

High Range Chlorine ColorQ Meter

Part #L2063  |  Manufacturer Part #2063

Material:

Plastic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Great alternative to a test kit
  • Simple operation
  • Measures free and total chlorine from 0 to 10 ppm; HR up to 750 ppm
  • Simple and economical way to monitor high concentrations of chlorine
  • Ideal for flushing and new main testing applications

Documents

Specifications

Material: Plastic

Size: 10 ml

Type: Meter

Weight: 1