Iron Test Kit for Octa-Slide 2 Comparator
Iron Test Kit for Octa-Slide 2 Comparator
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes the viewer and color slide, 2 test tubes, spoon and reagent for 50 test
- Test for total or ferrous iron with this popular kit
Specifications
- Brand Model Compatibility:
- Octa-Slide 2 Comparator
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Iron Test Kit
- UL Listed:
- No