Optional Software for DC1500, SMART3 Colorimeters and 2020 Turbidimeter
Optional Software for DC1500, SMART3 Colorimeters and 2020 Turbidimeter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows for the transfer of logged data from compatible LaMotte instruments to a PC
Documents
Specifications
- Brand Model Compatibility:
- DC1500, SMART3 Colorimeters and 2020 Turbidimeter
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Optional Software
- UL Listed:
- No
- Weight:
- 0.1 lb