Lamotte

Repl. Sample Cells with Caps for DC1200 Colorimeters 6/pk

Part #L02906  |  Manufacturer Part #0290-6

Brand Model Compatibility:

LaMotte 1200, 1500 & Smart Colorimeters
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: LaMotte 1200, 1500 & Smart Colorimeters

EPA Compliant: No

Material: Glass

Package Quantity: Pack of 6

Type: Sample Cells with Caps

Weight: 1/10