23-1/2 in. 38W 1-Light Pendant in Sand Textured Black
Fornello™ 23-1/2 in. 38W 1-Light Pendant in Sand Textured Black
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Fornello™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Textured Black
- Color Temperature:
- 3800
- Diameter:
- 23-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 2-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1220
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 110/230V
- Watts:
- 38 W