élan

Taverso™ 22 in. 3000K LED Vanity Fixture in Brushed Nickel

Part #E83756  |  Item #7174504  |  Manufacturer Part #83756

$ 294.99 EACH

Color/Finish:
Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Taverso™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 4-1/2 in

Length: 22 in

UL Listed: No

Watts: 37

Width: 3-3/4 in