32000 grains 12 gpm Water Softener
Pacesetter 32000 grains 12 gpm Water Softener
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brings the treatment of household water to a whole new level of quality and convenience
- Twelve selectable preprogrammed regeneration cycles
- Features 32,000 grain/1 cu ft softening capacity with high quality resin
- Modular design is easy to service and maintain
- Double backwash feature offers optimum regeneration and cleaning ability
- Stores critical system performance data
Specifications
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Pacesetter
- Connection Type:
- MPT
- Contaminant Removal:
- Hardness
- Diameter:
- 10 in
- Filtering Material:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 12 gpm
- Height:
- 53 in
- Length:
- 16-1/4 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 110
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Size:
- 1 cu ft
- Volts:
- 115V
- Weight:
- 96 lb
- Width:
- 18-1/2 in