2 cf Carbon Water Filter
X-Factor Series 2 cf Carbon Water Filter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brings whole house filtration to a whole new level of quality and convenience
- Three selectable pre-programmed backwash cycle options
- Features 2 cu ft electronic backwashing carbon filter for color, taste, and odor
- Modular design is easy to service and maintain
- LCD screen
Specifications
- Collection:
- X-Factor Series
- Contaminant Removal:
- Chlorine, Taste, Odor
- Depth:
- 18-1/2 in
- Filtering Material:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 7 gpm
- Height:
- 58 in
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Weight:
- 98 lb
- Width:
- 18-1/2 in