0 items

Lancaster Pump 2 gal Reverse Osmosis System

L7LRO35

Capacity

2 gal

$541.24

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Better than bottled quality water at your kitchen sink
  • Easy-to-change filter and membrane (S1448RS) for filters S7125, S7128, as post filter S7206W-JG
  • Tested and NSF certified for the reduction of lead, barium, cadmium, chromium (hexavalent) nitrates, chromium (trivalent), copper, radium 226/228, fluoride, selenium, TDS, cryptosporidium, pentavalent arsenic, and nitrite
  • The 7-LRO-35 drinking water system is an environmentally sound water treatment system
  • With the 7-LRO-35 you will have more flavorful coffee and tea, clean, sparkling-clear water, and crystal clear ice cubes

SPECIFICATIONS

Capacity
2 gal
Color Finish
White
Contaminant Removal
Lead
Filtering Material
Yes
Lead Law Compliant
Yes
NSF Certified
No
Type
Reverse Osmosis

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday