2 x 9-3/4 x 2-3/4 in. 15-mic Sediment Cartridge
Atlas 2 x 9-3/4 x 2-3/4 in. 15-mic Sediment Cartridge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard Double Open End Antimicrobial Flat Seal
- 40 years of quality design and development have resulted in new materials, new molding methods, and expertise to create the highest quality cartridge filtration designs available.
- 25 Microns
Documents
Specifications
- ANSI:
- ANSI 42, ANSI 61, ANSI 372
- Application:
- Residential
- CE Approved:
- No
- Cartridge Type:
- Filter
- Collection:
- Atlas
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Contaminant Removal:
- Sediment
- Diameter:
- 2 in
- Filter Size:
- 2 x 10
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Flow Rate:
- 8 gpm
- Height:
- 10 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 42, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 120 psi
- UL Listed:
- No